
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # 776-8 ETW 24V LHRB 26D
Zoro # G009948911
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776-8 ETW 24V LHRB 26D
Zoro #
G009948911
UPC #
197163156009
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Grade
Grade 1
Cylinder Type
Rim Cylinder
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, W Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.