
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # 776-8 ETW 24V RHRB 26D
Zoro # G509948916
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
For Use With
ET Lever Control Trim
Length
12.5 in
Door Handing
Right Hand Reverse
Cylinder Type
Rim Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776-8 ETW 24V RHRB 26D
Zoro #
G509948916
UPC #
197163155996
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Cylinder Type
Rim Cylinder
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Material
Metal
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, W Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.