
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # LC-776-8 ETL 24V LHRB 26D
Zoro # G709948860
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Material
Metal
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-776-8 ETL 24V LHRB 26D
Zoro #
G709948860
UPC #
197163050840
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Material
Metal
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
Less Cylinder
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Less Cylinder, L Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.