
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # LC-776-8 ETP 24V LHRB 26D
Zoro # G309948895
product price: $1,136.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Required Door Thickness
1-3/4 in
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC-776-8 ETP 24V LHRB 26D
Zoro #
G309948895
UPC #
197163117253
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
For Use With
ET Lever Control Trim
Cylinder Type
Less Cylinder
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Less Cylinder, P Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.