
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # LC-776-8 ETW 24V RHRB 26D
Zoro # G609948915
product price: $1,136.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Metal
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-776-8 ETW 24V RHRB 26D
Zoro #
G609948915
UPC #
197163117246
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Metal
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Cylinder Type
Less Cylinder
Features
For Rim (8800) and NB8700 Series Devices
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Less Cylinder, W Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.