
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S
Mfr # 70-776 ETP 12V LHRB 26D
Zoro # G109949252
product price: $1,200.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length
12.5 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
SFIC Rim Cylinder Housing
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-776 ETP 12V LHRB 26D
Zoro #
G109949252
UPC #
197163158591
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
SFIC Rim Cylinder Housing
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, SFIC Prep Less Core, P Lever, 12V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.