
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S
Mfr # 776 ETB 12V LHRB 26D
Zoro # G309949250
product price: $1,135.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Rim Cylinder
For Use With
ET Lever Control Trim
Grade
Grade 1
Width
4.25 in
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776 ETB 12V LHRB 26D
Zoro #
G309949250
UPC #
197163156214
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Cylinder Type
Rim Cylinder
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder, B Lever, 12V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.