Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S

  • Mfr # 776 ETF 24V LHRB 26D

  • Zoro # G109949139


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Grade
Grade 1
Required Door Thickness
1-3/4 in
Length
12.5 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776 ETF 24V LHRB 26D
Zoro #
G109949139
UPC #
197163156207
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Left Hand Reverse
Cylinder Type
Rim Cylinder
Material
Brass or Bronze
Finish
Satin Chrome

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder, F Lever, 24V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.