
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S
Mfr # 776 ETP 12V RHRB 26D
Zoro # G809949187
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Length
12.5 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Width
4.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776 ETP 12V RHRB 26D
Zoro #
G809949187
UPC #
197163156153
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Metal
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Grade
Grade 1
Cylinder Type
Rim Cylinder
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder, P Lever, 12V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.