
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For S
Mfr # LC-776 ETP 24V RHRB 26D
Zoro # G109948958
product price: $1,136.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Less Cylinder
Width
4.25 in
Finish
Satin Chrome
Grade
Grade 1
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-776 ETP 24V RHRB 26D
Zoro #
G109948958
UPC #
197163117284
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Cylinder Type
Less Cylinder
Finish
Satin Chrome
Grade
Grade 1
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Metal
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Less Cylinder, P Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.