
Grade 1 Electrified Exit Trim, Fail Secure, Power Off, B Lever, 24V, LHR, Satin Chrome
Mfr # LC-776-8 ETB 24V LHRB 26D
Zoro # G116469651
product price: $1,428.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Fire Rated
No
Grade
Grade 1
For Door Thickness
1-3/4 in
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-776-8 ETB 24V LHRB 26D
Zoro #
G116469651
UPC #
197163377275
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Details
Exit Device Type
Trim
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Type
Trim
Finish
Satin Chrome
Material
VARIES
Color
Satin Chrome
Item
Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.