This item is Discontinued.

This item is Discontinued.
Grade 1 Entrance or Office Cylindrical Lock, L Lever, Conventional Cylinder, Black Suede Powder Coat (Discontinued)
Mfr #
28-10G05 LL BSP
Zoro #
G409951894
UPC # 197163167159
Country of Origin United States
Category Keyed Entry Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28-10G05 LL BSP
Zoro #
G409951894
UPC #
197163167159
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
8.25 in
Width
7.125 in
Details
Lockset Grade
Grade 1
Lockset Finish
Black Suede Powder Coat
Material
Metal
Weight
4 lb
Features
05-Entrance or Office Lock
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Description
Grade 1 Entrance or Office Cylindrical Lock, L Lever, Conventional Cylinder, Black Suede Powder Coat Finish, Not Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.