Grade 1 Entrance/Office Cylindrical Lock, B Lever, L Rose, SFIC Disposable Construction Core, Satin

  • Mfr # 70-10XG05 LB 26D

  • Zoro # G016469034


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
Brass, Bronze
Required Door Thickness
1-3/4 to 2
Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-10XG05 LB 26D
Zoro #
G016469034
UPC #
197163354016
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Length
8-1/4 in
Height
4-1/4 in
Width
7.13 in

Details

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
Brass, Bronze
Lockset Grade
Grade 1
Keyway Type
SFIC Disposable Construction Core
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.