Shop SARGENT
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, Conventional Less Cylinder, Satin Chrom
- Mfr # LC-10XG05 LL 26D
- Zoro # G814538710
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
8.25
Width
7.125 in
Color
Satin Chrome
series
10X-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-10XG05 LL 26D
- Zoro #
- G814538710
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 10X-Line Bored Lever Locks
Dimensions
- Length
- 8.25
- Width
- 7.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.