Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, LFIC Disposable Construction Core, Black

  • Mfr # 60-10XG05 LL BSP

  • Zoro # G516468490


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Black Suede Powder Coat
Length
8-1/4 in
Series
Steel
Material
Steel
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-10XG05 LL BSP
Zoro #
G516468490
UPC #
197163353910
Country of Origin
United States

Dimensions

Length
8-1/4 in
Width
7.13 in
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in

Details

Lockset Finish
Black Suede Powder Coat
Series
Steel
Material
Steel
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
LFIC Disposable Construction Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.