
Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Black
Mfr # 70-10XG05 LL BSP
Zoro # G616468963
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
SFIC Disposable Construction Core
Lockset Finish
Black Suede Powder Coat
Required Door Thickness
1-3/4 to 2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-10XG05 LL BSP
Zoro #
G616468963
UPC #
197163354047
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Width
7.13 in
Height
4-1/4 in
Length
8-1/4 in
Details
Backset
2-3/4 in
Keyway Type
SFIC Disposable Construction Core
Lockset Finish
Black Suede Powder Coat
Material
Steel
Lockset Grade
Grade 1
Series
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.