Grade 1 Entrance/Office Cylindrical Lock, P Lever, L Rose, SFIC Disposable Construction Core, Satin

  • Mfr # 70-10XG05 LP 26D

  • Zoro # G409951764


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-10XG05 LP 26D
Zoro #
G409951764
UPC #
197163097463
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
8.25 in
Width
7.125 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Weight
4 lb
Features
Pushbutton Entrance
Type
Cylindrical Lock
Cylinder Core Type
SFIC Disposable Construction Core
Fire Rated
3 Hours {A}

Description

Grade 1 Entrance/Office Cylindrical Lock, P Lever, L Rose, SFIC Disposable Construction Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.