Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim

  • Mfr # 70-743-8 ETL RHRB 26D

  • Zoro # G214531670


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.5
Finish
Satin Chrome
Color
Satin Chrome
Overall Width
4.25
series
ET Lever Control Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-743-8 ETL RHRB 26D
Zoro #
G214531670
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12.5
Overall Width
4.25

Details

Finish
Satin Chrome
Color
Satin Chrome
series
ET Lever Control Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.