Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim, For

  • Mfr # 60-743-4 ETF RHRB 26D

  • Zoro # G709948952


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Cylinder Type
Sargent LFIC Less Core
Length
12.5 in
Door Handing
Right Hand Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-743-4 ETF RHRB 26D
Zoro #
G709948952
UPC #
197163160310
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Grade
Grade 1
Finish
Satin Chrome
Cylinder Type
Sargent LFIC Less Core
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Material
Metal
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices

Description

Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim, For Concealed Vertical Rod 8400, 8600 Series Devices, Sargent LFIC Less Core, F Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.