
Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim, For
Mfr # 743-8 ETJ LHRB 26D
Zoro # G809949149
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Length
12.5 in
Grade
Grade 1
For Use With
ET Lever Control Trim
Cylinder Type
Mortise Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
743-8 ETJ LHRB 26D
Zoro #
G809949149
UPC #
197163156955
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Cylinder Type
Mortise Cylinder
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Description
Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, J Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.