Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim, For

  • Mfr # 743-8 ETL LHRB 26D

  • Zoro # G209949084


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Finish
Satin Chrome
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743-8 ETL LHRB 26D
Zoro #
G209949084
UPC #
197163156931
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Left Hand Reverse
Cylinder Type
Mortise Cylinder

Description

Grade 1 Exit Device Trim, Classroom Function, Freewheeling Trim, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.