Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical

  • Mfr # 70-713-4 ETL LHRB 26D

  • Zoro # G109949078


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Cylinder Type
SFIC Prep Less Core
Length
12.5 in
Door Handing
Left Hand Reverse
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-713-4 ETL LHRB 26D
Zoro #
G109949078
UPC #
197163158799
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
SFIC Prep Less Core
Door Handing
Left Hand Reverse
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Material
Metal
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical Rod 8400, 8600 Series Devices, SFIC Prep Less Core, L Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.