Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical

  • Mfr # 713-4 ETB RHRB 26D

  • Zoro # G109949238


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Mortise Cylinder
Door Handing
Right Hand Reverse
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Finish
Satin Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-4 ETB RHRB 26D
Zoro #
G109949238
UPC #
197163157624
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Cylinder Type
Mortise Cylinder
Door Handing
Right Hand Reverse
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical Rod 8400, 8600 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.