
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical
Mfr # 713-4 ETB RHRB 3
Zoro # G609949226
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Mortise Cylinder
Material
Brass
Grade
Grade 1
Width
4.25 in
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713-4 ETB RHRB 3
Zoro #
G609949226
UPC #
197163157617
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Cylinder Type
Mortise Cylinder
Material
Brass
Grade
Grade 1
Finish
Bright Brass
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical Rod 8400, 8600 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, RHR, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.