Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical

  • Mfr # 713-4 ETL RHRB 4

  • Zoro # G409949174


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Finish
Satin Brass
Length
12.5 in
Width
4.25 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-4 ETL RHRB 4
Zoro #
G409949174
UPC #
197163157594
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Door Handing
Right Hand Reverse
Finish
Satin Brass
Grade
Grade 1
For Use With
ET Lever Control Trim
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Material
Brass
Cylinder Type
Mortise Cylinder

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Concealed Vertical Rod 8400, 8600 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, RHR, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.