Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and
Mfr # 713-8 ETL RHRB 4
Zoro # G914532090
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.25
Finish
Satin Brass
Color
Satin Brass
Length (In.)
12.5
series
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713-8 ETL RHRB 4
Zoro #
G914532090
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.25
Length (In.)
12.5
Details
Finish
Satin Brass
Color
Satin Brass
series
ET Lever Control Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.