
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8
Mfr # 60-713-8 ETB RHRB 26D
Zoro # G709949232
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-713-8 ETB RHRB 26D
Zoro #
G709949232
UPC #
197163160389
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, B Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.