Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8

  • Mfr # 60-713-8 ETL LHRB 10

  • Zoro # G409949013


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Bronze Clear Coated
Width
4.25 in
Cylinder Type
Sargent LFIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-713-8 ETL LHRB 10
Zoro #
G409949013
UPC #
197163160358
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Material
Bronze
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Bronze Clear Coated
Cylinder Type
Sargent LFIC Less Core
Door Handing
Left Hand Reverse
Grade
Grade 1
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, LHR, Satin Bronze Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.