Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8

  • Mfr # 60-713-8 ETL RHRB 10

  • Zoro # G209949022


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Finish
Satin Bronze Clear Coated
For Use With
ET Lever Control Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-713-8 ETL RHRB 10
Zoro #
G209949022
UPC #
197163160334
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Finish
Satin Bronze Clear Coated
For Use With
ET Lever Control Trim
Grade
Grade 1
Cylinder Type
Sargent LFIC Less Core
Material
Bronze

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, RHR, Satin Bronze Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.