Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8

  • Mfr # 60-713-8 ETL RHRB 26D

  • Zoro # G809948951


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Required Door Thickness
1-3/4 in
Grade
Grade 1
Length
12.5 in
Features
For Rim (8800) and NB8700 Series Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-713-8 ETL RHRB 26D
Zoro #
G809948951
UPC #
197163160327
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Cylinder Type
Sargent LFIC Less Core

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.