
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8
Mfr # 70-713-8 ETJ LHRB 26D
Zoro # G809948968
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Required Door Thickness
1-3/4 in
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Prep Less Core
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-713-8 ETJ LHRB 26D
Zoro #
G809948968
UPC #
197163158775
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Prep Less Core
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, J Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.