
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8
Mfr # 713-8 ETB LHRB 26D
Zoro # G409949273
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Required Door Thickness
1-3/4 in
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713-8 ETB LHRB 26D
Zoro #
G409949273
UPC #
197163157563
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Door Handing
Left Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Finish
Satin Chrome
Cylinder Type
Mortise Cylinder
Grade
Grade 1
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.