Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8

  • Mfr # 713-8 ETB RHRB 4

  • Zoro # G709949102


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Material
Brass
Cylinder Type
Mortise Cylinder
For Use With
ET Lever Control Trim
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-8 ETB RHRB 4
Zoro #
G709949102
UPC #
197163157518
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Finish
Satin Brass
Material
Brass
Cylinder Type
Mortise Cylinder
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, RHR, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.