Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8

  • Mfr # 713-8 ETJ RHRB 10B

  • Zoro # G609949059


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Required Door Thickness
1-3/4 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-8 ETJ RHRB 10B
Zoro #
G609949059
UPC #
197163157471
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Cylinder Type
Mortise Cylinder
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, J Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.