Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8

  • Mfr # 713-8 ETL LHRB 26

  • Zoro # G409949181


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Length
12.5 in
Cylinder Type
Mortise Cylinder
Finish
Bright Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-8 ETL LHRB 26
Zoro #
G409949181
UPC #
197163157433
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Mortise Cylinder
Finish
Bright Chrome
Grade
Grade 1
Material
Brass or Bronze
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, LHR, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.