
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8
Mfr # 713-8 ETL RHRB 10
Zoro # G909949124
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Cylinder Type
Mortise Cylinder
Length
12.5 in
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713-8 ETL RHRB 10
Zoro #
G909949124
UPC #
197163157419
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Finish
Satin Bronze Clear Coated
Cylinder Type
Mortise Cylinder
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Bronze
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, RHR, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.