
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8
Mfr # 713-8 ETL RHRB 26
Zoro # G009949185
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Width
4.25 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713-8 ETL RHRB 26
Zoro #
G009949185
UPC #
197163157396
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Cylinder Type
Mortise Cylinder
Finish
Bright Chrome
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, L Lever, RHR, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.