
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8
Mfr # 713-8 ETP RHRB 26D
Zoro # G209948971
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713-8 ETP RHRB 26D
Zoro #
G209948971
UPC #
197163157341
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Material
Brass or Bronze
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Cylinder Type
Mortise Cylinder
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Rim 8800 and NB8700 Series Devices, 1-1/8 In. Mortise Cylinder, P Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.