
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 70-713 ETJ LHRB 26D
Zoro # G309948963
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Required Door Thickness
1-3/4 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Length
12.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-713 ETJ LHRB 26D
Zoro #
G309948963
UPC #
197163158843
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Door Handing
Left Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Metal
Cylinder Type
SFIC Prep Less Core
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, SFIC Prep Less Core, J Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.