
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 70-713 ETJ RHRB 26D
Zoro # G209948964
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Length
12.5 in
For Use With
ET Lever Control Trim
Required Door Thickness
1-3/4 in
Cylinder Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-713 ETJ RHRB 26D
Zoro #
G209948964
UPC #
197163158836
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Prep Less Core
Grade
Grade 1
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Metal
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, SFIC Prep Less Core, J Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.