Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R

  • Mfr # 713 ETA RHRB 26D

  • Zoro # G109949047


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713 ETA RHRB 26D
Zoro #
G109949047
UPC #
197163157792
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Grade
Grade 1
Cylinder Type
Mortise Cylinder

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, A Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.