Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R

  • Mfr # 713 ETB LHRB 26D

  • Zoro # G509949135


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713 ETB LHRB 26D
Zoro #
G509949135
UPC #
197163157785
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Mortise Cylinder
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Material
Brass or Bronze

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.