
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 713 ETB RHRB 26D
Zoro # G109948965
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Material
Brass or Bronze
Grade
Grade 1
Cylinder Type
Mortise Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713 ETB RHRB 26D
Zoro #
G109948965
UPC #
197163157778
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
Material
Brass or Bronze
Grade
Grade 1
Cylinder Type
Mortise Cylinder
Door Handing
Right Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, B Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.