Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R

  • Mfr # 713 ETF LHRB 26D

  • Zoro # G209948957


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Length
12.5 in
Cylinder Type
Mortise Cylinder
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713 ETF LHRB 26D
Zoro #
G209948957
UPC #
197163157761
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Mortise Cylinder
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Finish
Satin Chrome
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, F Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.