Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R

  • Mfr # 713 ETF RHRB 10B

  • Zoro # G209948988


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
12.5 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713 ETF RHRB 10B
Zoro #
G209948988
UPC #
197163157754
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Mortise Cylinder
Material
Bronze
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, F Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.