
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # 713 ETJ RHRB 26D
Zoro # G409948887
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Required Door Thickness
1-3/4 in
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Cylinder Type
Mortise Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713 ETJ RHRB 26D
Zoro #
G409948887
UPC #
197163157709
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Cylinder Type
Mortise Cylinder
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1
Material
Brass or Bronze
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, J Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.