Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R

  • Mfr # 713 ETP LHRB 26D

  • Zoro # G509948879


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Mortise Cylinder
Door Handing
Left Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713 ETP LHRB 26D
Zoro #
G509948879
UPC #
197163157655
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Cylinder Type
Mortise Cylinder
Door Handing
Left Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
Grade
Grade 1
Finish
Satin Chrome
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-1/8 In. Mortise Cylinder, P Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.