Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R

  • Mfr # LC-713 ETB LHRB 3

  • Zoro # G909948868


product price: $574.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Width
4.25 in
Cylinder Type
Less Cylinder
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-713 ETB LHRB 3
Zoro #
G909948868
UPC #
197163117604
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Cylinder Type
Less Cylinder
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Finish
Bright Brass
Door Handing
Left Hand Reverse
Material
Metal
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Less Cylinder, B Lever, LHR, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.