
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R
Mfr # LC-713 ETL RHRB 10B
Zoro # G909949223
product price: $574.99
/ea
Free Shipping & Returns
Key Features
For Use With
ET Lever Control Trim
Grade
Grade 1
Required Door Thickness
1-3/4 in
Material
Metal
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-713 ETL RHRB 10B
Zoro #
G909949223
UPC #
197163117543
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Grade
Grade 1
Material
Metal
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Less Cylinder
Door Handing
Right Hand Reverse
Description
Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Less Cylinder, L Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.