Zoro Homepage

Grade 1 Exit Device Trim, Classroom Security Function, Key Outside Retracts Latch, Key Inside Unlock

  • Mfr # 70-716 ETJ LHRB 26D

  • Zoro # G409948917


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Grade
Grade 1
Width
4.25 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-716 ETJ LHRB 26D
Zoro #
G409948917
UPC #
197163158720
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Grade
Grade 1
Material
Metal
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Left Hand Reverse
Cylinder Type
SFIC Prep Less Core
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Classroom Security Function, Key Outside Retracts Latch, Key Inside Unlocks/Locks Outside Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, SFIC Prep Less Core, J Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.